Beli barang bangunan di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TRUSCO Pillars Catch
    Mulai

    Rp61.900

    TRUSCO Pillars Catch
    Deskripsi:
    atribut:
    • Compatible Model: TP-3, TP-9
  2. Vessel Pinpoint Nozzle
    Mulai

    Rp12.999.900

    Vessel Pinpoint Nozzle
    Deskripsi:
    -Ultra compact and lightweight pinpoint nozzle incorporating a high-voltage power supply compactly.-Using compressed air, it can perform static elimination and dust removal with powerful wind power.-Adopting a stable high-voltage winding transformer with output, it generates abundant ion.-Because it is possible to output a driving abnormality signal externally, you can check the operation even at a remote position.-Can connect multiple units and supply power with daisy chain.-For static elimination and removal of electronic devices and glass circuit board.-For static elimination process of the lens unit, CD, DVD, wafer and others.-For preventing film electro static charge of the food packaging machine.-CE:EC Directive(EMC Directive/RoHS Directive)Compliant
    atribut:
    • Cutting Diameter: 18
    • Blade length: 7mm
    • Head diameter: 8.0mm
    • Head Length: 22mm
    • Total Length: 120mm
    • Shank Diameter: 16mm
    • Material: High Speed Steel (SKH56)
  3. Hikari Metal Ball
    Mulai

    Rp37.900

    Hikari Metal Ball
    Deskripsi:
    -Excellent in processability with good metal gloss.-For parts, crafting, repairing, etc.
    atribut:
    • Outer Diameter: 5mm
    • Material: Brass
    • Purpose of Use: For parts, crafting, repairing, etc.
  4. No Drop Waterproofing Coating Paint 1kg (Cat Pelapis Anti Bocor)
    Mulai

    Rp87.900

    No Drop Waterproofing Coating Paint 1kg (Cat Pelapis Anti Bocor)
    Deskripsi:
    No Drop adalah cat pelapis anti bocor yang memiliki sifat elastis, kedap air serta sangat tahan cuaca sehingga sangat cocok untuk digunakan pada permukaan tembok, beton, asbes, galvanis/seng.
    atribut:
    • Solid Content (%): 40-65
    • Dilution: Water
    • Dry Film Thickness (micron): Minimal 250
    • Specific Gravity (kg/L): 1.0 to 1.3 (at 30°C, depends on color)
    • Thickness (°C): '200 to 300Poise for color, 130 to 140ku for transparent at 30°C
  5. Penguin Cylinder Water Tank Open-Top TS 20 (Toren / Tangki Air)
    Mulai

    Rp799.900

    Penguin Cylinder Water Tank Open-Top TS 20 (Toren / Tangki Air)
    Deskripsi:
    Tangki/Toren/Tandon Air Tanpa AntimikrobaBEBAS LUMUTLapisan semakin kedap cahaya sehingga tidak memungkinkan tumbuhnya lumut.TAHAN LAMAPelindung UV20+, tahan terhadap radiasi UV hingga 20.000 jam, menjadikan tangki lebih awet.SUHU STABILPeredam panas menjadikan suhu air di dalam tangki lebih sejuk dan meningkatkan kualitas air.
    atribut:
    • Top Tank Width (cm): 74
    • Capacity (L): 200
    • Bottom Tank Width (cm): 57
    • Tank Height (cm): 75
    • Wall Thickness (mm): 4-6
  6. Hikari Aluminum Joint Parts (Sambungan Aluminium)
    Mulai

    Rp179.900

    Hikari Aluminum Joint Parts (Sambungan Aluminium)
    Deskripsi:
    -Lightweight, excellent in corrosion resistance and processability, easy-to-recycle raw material. -For a sash, construction materials, damage prevention of a glass sliding door, a rail, a joint or a frame of a panel, a mirror, etc.
    atribut:
    • Short Side(Long Side): 12mm (20.5mm)
    • Inner Width: 3.5mm
    • Total Length: 995mm
    • Material: Aluminium, Surface Treatment: Alumite Finishing
    • Purpose of Use: For a sash, construction materials, damage prevention of a glass sliding door, a rail, a joint or a frame of a panel, a mirror, etc.
  7. KOMY FF Mirror for Corridor
    60%
    Mulai

    Rp1.899.900

    KOMY FF Mirror for Corridor
    atribut:
    • Height (mm): 330
  8. Supreme Cables Power Cable NYM Series For Building (Kabel Listrik)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp1.299.900

    Supreme Cables Power Cable NYM Series For Building (Kabel Listrik)
    Deskripsi:
    Supreme Cable memiliki variant product dan berbagai ukuran dengan kualitas terbaik. dengan standard yang aman untuk instalasi listrik rumah ataupun kantor anda
    atribut:
    • Type: NYM Supreme
  9. BETONMIX Concrete Reinforcing Material (Bahan Penguat Beton)
    Mulai

    Rp41.900

    BETONMIX Concrete Reinforcing Material (Bahan Penguat Beton)
    Deskripsi:
    Betonmix merupakan cairan berwarna kekuningan yang sangat berguna untuk meningkatkan kualitas adukan beton, sehingga mempermudah pengerjaan dan menghasilkan beton bermutu tinggi. Betonmix mengurangi kebutuhan air tanpa menurunkan slump.
  10. KNIPEX End Cutting Pliers Concreters (Tang Kakatua)
    Mulai

    Rp359.900

    KNIPEX End Cutting Pliers Concreters (Tang Kakatua)
    Deskripsi:
    -A single move can be used to twist binding wires from a roll and then cut the wires.-The quenched cutting blade has a hardness of 61HRC.
  11. Dextone Silicone Sealant Tube Sanitary (Lem Silikon)
    BARU
    Rating:
    90% of 100
    (2)
    Mulai

    Rp41.900

    Dextone Silicone Sealant Tube Sanitary (Lem Silikon)
    Deskripsi:
    Silikon sealant asam dengan daya rekat dan daya tahan yang tinggi. Memiliki fungsi anti jamur yang dapat dipakai di area lembab seperti kamar mandi dan dapur. Dapat digunakan ke material seperti metal, keramik, porselein dan plastik. Mampu menahan kebocoran dan memiliki tingkat penyusutan yang rendah.
    atribut:
    • Density (g/mL): 1
    • Volume (ml): 300
  12. Penguin Stainless Steel Water Tank (Toren / Tangki Air)
    Mulai

    Rp3.599.900

    Penguin Stainless Steel Water Tank (Toren / Tangki Air)
    Deskripsi:
    Penguin Tangki Air dengan bahan dasar stainess steel memiliki kapasitas tangki yang lengkap dengan kapasitas dari 500-2000 liter, digunakan untuk penampungan air di area perumahan atau pergudangan.Sudah termasuk kaki-kaki
    atribut:
    • Cover/Lid/Tutup Width (cm): 42
    • Ketebalan Dinding (mm): 0.5
  13. Dalton Tempat Sampah/Tong Sampah Beroda (Trash Bin)
    Rating:
    100% of 100
    (6)
    Mulai

    Rp419.900

  14. Miyako Sauce Pan
    Mulai

    Rp139.900

    Miyako Sauce Pan
    Deskripsi:
    Alat memasak dari Miyako ini memiliki bahan pan alumunium berkualitas dengan ketebalan 2 mm sehingga lebih kuat, awet dan panas lebih merata. Memiliki diameter 16 cm dan lapisan anti lengket Flon+ menjadikan anti lengket ini lebih tahan rontok. Handle berbahan bakelite anti panas yang bentuknya disesuaikan dengan genggaman tangan, menjadikan kegiatan memasak lebih nyaman.Sauce Pan ini dilengkapi dengan bibir tuang dibagian tepi wajan yang akan memudahkan ketika menuangkan masakkan dan sisa minyak. Selain itu terdapat Glass Lid yaitu tutup kaca transparant yang memudahkan dalam mengontrol masakan. Sauce Pan ini cocok untuk Anda yang ingin mengkreasikan berbagai macam aneka masakan.
    atribut:
    • Thickness (mm): 2
    • Material: FLON+
Daftar Harga barang bangunan Terbaru October 2026
TRUSCO Pillars CatchRp61.900
Vessel Pinpoint NozzleRp12.999.900
Hikari Metal BallRp37.900
No Drop Waterproofing Coating Paint 1kg (Cat Pelapis Anti Bocor)Rp87.900
Penguin Cylinder Water Tank Open-Top TS 20 (Toren / Tangki Air)Rp799.900
Hikari Aluminum Joint Parts (Sambungan Aluminium)Rp179.900
AQUAGARD Waterproofing Coating Flexible Cementitious Natural (Semen Pelapis Kedap Air Fleksibel)Rp87.900
KOMY FF Mirror for CorridorRp1.899.900
Supreme Cables Power Cable NYM Series For Building (Kabel Listrik)Rp1.299.900
BETONMIX Concrete Reinforcing Material (Bahan Penguat Beton)Rp41.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)